Cam Follower (Stud-type Track Roller)
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 66x52x52 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 20 mm |
Width | 66 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKR |
Material | Bearing steel |
Stat. Load rating | 36 N |
Dyn. Load rating | 29.7 N |
Outer diameter | 52 mm |
In stock: Next day delivery