Yoke type track roller
Inner diameter | 12 mm |
---|---|
Width | 40 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 40x12x12 mm |
---|---|
Logistic Weight | 95 g |
Inner diameter | 12 mm |
Width | 40 mm |
Sealing | open |
Bearing Clearance | cn |
Series | krv..-b |
Material | steel |
Reference speed | 2100 rpm |
Basic static load, radial - C0r | 15100 N |
Basic dynamic load, radial - Cr | 9500 N |
Outer diameter | 30 mm |
Usually arrives within 14 working days