GISS 899150 CAMINO TRAINER S3S FO HRO SR ESD NAVY/YELLOW 45/10.5
CAMINO
See technical informationSee documentsReferences
GISS:899150
Rubix:413A7447
EAN:3660338527890






Documents
Product details : GISS 899150 CAMINO TRAINER S3S FO HRO SR ESD NAVY/YELLOW 45/10.5
CAMINO shoes combine robustness with an outdoor-inspired design, featuring a water-resistant nubuck leather upper and reinforced abrasion-resistant inserts.
The midsole with IMPULSE.FOAM® technology returns up to 55% of energy, providing long-lasting cushioning and reducing fatigue.
Their slip-resistant rubber outsole, easy to clean and resistant to contact heat up to 300°C, ensures excellent grip on various surfaces.
Comfortable and breathable, they include an insole with shock-absorbing reinforcements and arch support, while meeting the requirements of the EN 20345:2022 standard.
The midsole with IMPULSE.FOAM® technology returns up to 55% of energy, providing long-lasting cushioning and reducing fatigue.
Their slip-resistant rubber outsole, easy to clean and resistant to contact heat up to 300°C, ensures excellent grip on various surfaces.
Comfortable and breathable, they include an insole with shock-absorbing reinforcements and arch support, while meeting the requirements of the EN 20345:2022 standard.
Strengths
Water-resistant nubuck finish
Anti-fatigue technology
Easy-to-clean outsole
Anti-fatigue technology
Easy-to-clean outsole
Applications
Humid environments, outdoor sites, construction, and public works
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | navy |
| Main material | nubuck |
| ESD | yes |
| Security Category | s3s sr fo hro |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 77.80 excl. VAT
/ Each
£ 93.36 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
