References
Jalas:3308-39
Rubix:386A0803
EAN:6408487427855



Product details : JALAS 3308 DRYLOCK LOW CUT SHOE S7 HRO EU39 UK6
A comfortable, low cut and waterproof safety shoe with highest protection levels. The grain leather and durable textile upper provides excellent fit and supports feet for day-long use. An oil and heat-resistant nitrile outer sole gives supreme grip on slippery surfaces, and JALAS® Steel Toe Cap protection, steel puncture protection and double impact protection zones in PORON® XRD® keep feet safe.
Strengths
Waterproof Drylock-membrane, ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Ventilating insole, Waterproof, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 160.55 excl. VAT
/ Each
£ 192.66 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39
