References
Bahco:HUS-0.6-380
Rubix:80134187
EAN:7311518123659

Documents
Product details : BAHCO HUS-0.6-380 HATCHET
Strengths
•Curved ash wood handle, according to DIN 5132, form B
8 mm suspension hole at the end of the handle for easy storage
FSC certified
Compact head, Yankee pattern
High-quality tool steel according to DIN 7287, class B
Secured by a jagged composite plastic wedge equipped with a Euro hanger
8 mm suspension hole at the end of the handle for easy storage
FSC certified
Compact head, Yankee pattern
High-quality tool steel according to DIN 7287, class B
Secured by a jagged composite plastic wedge equipped with a Euro hanger
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Weight | 770 kg |
| Handle | wood |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- Delivery usually within ( 14 ) days
