References
Draper:62166
Rubix:88217006
Manufacturer :62166




Technical specifications
| Weight | 0.56 kg |
|---|---|
| Handle | plated tubular steel shaft fitted with nonslip rubber grip |
Product details : DRAPER 62166 STEEL SHAFTED HAND AXE 560G
Finely balanced head forged from carbon steel, hardened and tempered with the faces ground and lacquered. Plated tubular steel shaft fitted with nonslip rubber grip.
Technical specifications
Attributes
| Weight | 0.56 kg |
|---|---|
| Handle | plated tubular steel shaft fitted with nonslip rubber grip |
| Packaging | 1 x steel shafted hand axe, 560g |
| Model | 62166 |
| Material | carbon steel head (hardened and tempered, faces ground and lacquered); plated tubular steel shaft; non-slip rubber grip |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- Delivery usually within ( 7 ) days