References
Draper:82430
Rubix:227A3040
Manufacturer :82430


Technical specifications
| Handle | straight grained ash wood shaft, sanded and waxed; fibreglass composite head |
|---|
Product details : DRAPER 82430 PICK AXE HANDLE
Hardwood shaft made from straight grained ash, sanded and waxed with fibreglass composite head. For pick axes and mattocks with eye size 78 x 54mm.
Technical specifications
Attributes
| Handle | straight grained ash wood shaft, sanded and waxed; fibreglass composite head |
|---|---|
| Packaging | 1 x hardwood pick axe or mattock shaft, 915mm |
| Model | 82430 |
| Total length | 915 mm |
| Material | straight grained ash wood (sanded and waxed) with fibreglass composite head |
Show UNSPSC/ECL@SS
£ 15.98 excl. VAT
/ Each
£ 19.18 incl. VAT
- Delivery usually within ( 7 ) days