Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
Campus Trunking Moulded Clip
References
centaur manufacturing:
CIAM42W
rubix:
234A6352
Technical specifications
Type
Campus Trunking Moulded Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
Strengths
•Overlapping one-piece cover for fast installation
Technical specifications
Attributes
Type
Campus Trunking Moulded Clip
Width
50
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.21
excl. VAT
/
Each
£
20.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10
WIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MM
SIEMENS 3RH29112FA40 AUX CONTACT
IDEAL INDUSTRIES NETWORKS DIVISION 30-087 5 PORT IN-SURE PUSH-IN (H)9.
SMC IZT41-130D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CSB 25W 25MM SLIP BEND WHITE (DIA)25 MM
MK K330WHI 13A DP SW. CONN UNIT/B. FLE
MCG M44200 400X400X200 SHEET STEEL ENC IP65 C/W BAC (H)400 MM X (W)400
SMC IZTP41
SIEMENS SPARE CONTACTS F 3RT1956-6A
CENTAUR PVC CDLBR 5W ROUND DRYLINING BOX (DIA)80 MM X (D)36 MM
CENTAUR PVC OUTLET BOX 20-CRB-13B
HAGER IU44 4MOD SHEET STEEL ENCLOSURE (H)312 MM X (W)125 MM X (D)73.5
SMC IZT43-L36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SCOLMORE INTERNATIONAL LIMITED WA228 100A 2 POLE 5 X 35MM LINK BOX - B