WIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MM
Electrical components and accessories Wieland
See technical informationSee documentsReferences
Wieland:WKN10SLU
Rubix:234A8220


Technical specifications
| Type | wieland wkn10slu earth terminal 10mm (l)54 mm x (h)55 mm x (w)10 mm |
|---|
Documents
Product details : WIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MM
Earth Terminal 10MM (L)54 mm x (H)55 mm x (W)10 mm
Technical specifications
Attributes
| Type | wieland wkn10slu earth terminal 10mm (l)54 mm x (h)55 mm x (w)10 mm |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Delivery usually within ( 3 ) days