IDEAL INDUSTRIES NETWORKS DIVISION 30-087 5 PORT IN-SURE PUSH-IN (H)9.
Push-In Wire Connector
See technical informationSee documentsReferences
Ideal:30-087
Rubix:234A6687

Documents
Product details : IDEAL INDUSTRIES NETWORKS DIVISION 30-087 5 PORT IN-SURE PUSH-IN (H)9.
5 Port In-Sure Push-IN (H)9.02 mm x (W)23.03 mm x (D)18.52 mm
Technical specifications
Attributes
| Type | push-in wire connector |
|---|---|
| Voltage | 450 V |
| Amperage | 24 A |
| Material | copper/stainless steel |
| Colour | grey |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
