PORTWEST A210 LEATHER RIGGER 260 COW SPLIT PALM GLOVES 3223X GREY XL
Canadian Rigger Glove - A210
See technical informationSee documentsReferences
Portwest:A210GRRXL
Rubix:2588947
EAN:5036108155590

Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 4 |
Documents
Product details : PORTWEST A210 LEATHER RIGGER 260 COW SPLIT PALM GLOVES 3223X GREY XL
One of the best selling leather gloves, cow split leather rigger with patch palm and vein protection. Cotton backing increases comfort and ventilation. Cow split leather rigger. Knuckle back protection. Patch Palm and vein protection. Cotton backing for breathability.
EN388_3223X
EN388_3223X
Colour :Blue & Red Stripe/Grey
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 4 |
| Main material | leather |
| ESD | no |
| Usage environment | multipurpose |
| Packaging | 12 pack |
| Colour | grey |
| Material | cow split leather, cotton, polyester |
| Length | 51 mm |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- In stock: Next day delivery