Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6
HyFlex 11919
References
ansell:
11-919-06
rubix:
259A1479
manufacturer :
11919060
ean:
0076490054328
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6
HyFlex 11-919 is an ideal glove for use in oily and grimy work environments.
The seamless nylon liner provides an optimal fit, for comfort and dexterity.
This glove is covered in a layer resistant to polluted pieces being handled.
High flexibility and dexterity for an optimum comfort in use.
Strengths
Excellent resistance to abrasion
Excellent dexterity
Liquid repellent against oil, grease and dirt
Suitable for food handling
Also available in vend pack
Applications
Assembly of white goods|Maintenance|Preparation of site - unloading of lines and valves|Metal Fabrication|General handling|Quality control
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Oily or greasy
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.17
excl. VAT
/
Each
£
6.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 6
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 11
TEGERA 777 SYNTHETIC GLOVE 6 XS
TEGERA 43001 SYNTHETIC GLOVE CRF 6 XS
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 6
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 9
TEGERA 2207 SYNTHETIC GLOVE 9 L
GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
TEGERA 722 SYNTHETIC GLOVE 10 XL
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE M
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 11/2XL
SKYTEC SKG00002DL OREGON MTP NITRILE GLOVES BLUE 11/XXL
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 11 PK1
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M