ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
HyFlex 11900
See technical informationSee documentsReferences
Ansell:11-900-8
Rubix:394A3278
Manufacturer :11900080
EAN:0076490479800





Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
- The HyFlex® 11-900 industrial work glove provides light mechanical protection with dexterity
- Designed specifically for use in moderately oily manufacturing and maintenance environments where protection combined with a dry only grip and abrasion resistance are essential
Good comfort in an oil-repellent glove.
Strengths
- When workers need secure handling with comfort in these environments, the Ansell HyFlex® 11-900 work glove delivers excellent results
- Also available in vend pack
Applications
Picking, fastening components|Changing tools and dies|Assembly and disassembly of equipment
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Packaging | 12 bag;12 carton |
| Colour | blue |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days