References
Gedore:D 21 2.1/4AF
Rubix:45021504
Manufacturer :6177330
EAN:4010886617731

Product details : GEDORE D21 2.1/4AF SOCKET 1IN SQ.DR
Socket 1" 2.1/4" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1230 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 57.15 mm |
| Length | 80 mm |
| Finishing | chromed |
| Weight | 1230 g |
Show UNSPSC/ECL@SS
£ 94.49 excl. VAT
/ Each
£ 113.39 incl. VAT
- Delivery usually within ( 8 ) days
