CUTLINE 893286 D.10 R1.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG

CARBIDE END-MILL 4 FLUTES RADIUS CORNER

See technical information
References
GISS Cutline:893286
Rubix:245A6686
EAN:3660338457746
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter10 mm
Type of tailcylindrical
Tail diameter10 mm
See all Specifications

Product details : CUTLINE 893286 D.10 R1.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG


Solid carbide endmill - 4 flutes - 45° helix angle - Radius corner
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application

Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
High cutting performance & great finishing aspect
For finishing & light roughing operations

Strengths

Optimised cutting edge stability and high performance / lifetime ratio

Applications

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter10 mm
Type of tailcylindrical
Tail diameter10 mm
Number of teeth4
Length of cut25 mm
Total length75 mm
Centre cutyes
Cutting materialcarbide
Coatingcupp - multi materia
Typestandard radius corner
Angle of helix45 °
Machining materialsteel / stainless steel / cast iron / non-ferrous / hard
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
  • Usually arrives within 14 working days