Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 18 867533
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 18 867533
Roughing milling bit - hss co8% centre cut - 3/4 flutes
References
giss cutline:
867533
rubix:
867533
ean:
3660338215094
Technical specifications
Diameter
18
mm
Type of tail
WELDON
Tail diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 18 867533
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
Diameter
18
mm
Type of tail
WELDON
Tail diameter
16
mm
Number of teeth
4
Length of cut
32
mm
Total length
92
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.24
excl. VAT
/
Each
£
44.69
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SANDVIK R390-012A12-07L 6851087
"1/2"" X 4FLT HSS SCR SHK L/S END MILL BS122/4"
ROTABROACH RAPL260 LONG SERIES M2 CUTTERS 26MM
DORMER HSCO TICN CUTTER 20.0 C42820.0
DORMER C90812.0 END MILL 12.00 MM 5985838
DORMER C9076.0 5985772
ROTABROACH SRCVL190 LONG SERIES M42 CUTTERS 19MM
DORMER C11024.0 DRILL 24.00 MM 5983901
DORMER C9086.0 END MILL 6.00 MM 5985697
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 20 867499
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 12 867521
DORMER C1102.5 DRILL 2.50 MM 5983866
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 36 867571
DORMER HSCO TICN CUTTER 15.0 C42815.0
ROTABROACH RAP220 STANDARD SERIES M2 CUTTERS 22MM