CARBIDE END-MILL 4 FLUTES
Diameter | 8 mm |
---|---|
Total length | 60 mm |
Length of cut | 20 mm |
Number of teeth | 4 |
Tail diameter | 8 mm |
Angle of helix | 45 ° |
Type of tail | cylindrical |
Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Type | standard |
Coating | cupp - multi materia |
Body material | carbide |
Centre cut | yes |
In stock: Next day delivery