• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R050N240 ENDMILL COATED MSTAR 90042849

MITSUBCARB MPXLRBD0300R050N240 ENDMILL COATED MSTAR 90042849


Solid carbide miller Mitsubishi Materials

References
mitsubishi materials:MPXLRBD0300R050N240
rubix:278A4551
brand logo
brand logo

Product details
Technical specifications

Product details : MITSUBCARB MPXLRBD0300R050N240 ENDMILL COATED MSTAR 90042849


Technical specifications


Attributes
No attributes to display for this product
£ 115.91 excl. VAT
/ Each
£ 139.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITSUBCARB MPXLRBD0600R050N480 ENDMILL COATED MSTAR 90043396SANDVIK 1K233-0200-NA H10F DURA SOLID CARBIDE END MILL 8386784CUTLINE 893443 D.10 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRSANDVIK R2163406050BC13P1640 COROMILLSANDVIK 2S342-1270-305CMBM2CM SC MILLING CM PLURA 2 8352977CUTLINE 893399 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDONDORMER P80716.0X6.0 BURR 16.00 MM X 6.00 MM 6814129SANDVIK 1P360-1000-XA 1620 6259903DORMER S5218.0XR1.0 6706678CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 6 862786SANDVIK R216.42-02030-GC20G1700 SC MILLING CM PLURA 2 5963298SANDVIK 1K232-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213427SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265SANDVIK 2F380-2540-228ASD1745 SC MILLING CM PLURA 2 7963656SANDVIK 1B231-1270-XA1620 SC MILLING CM PLURA 1 6259439

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories