WALTERPROT MC232.3.18A2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092180
Solid carbide shoulder/slot mills MC232
See technical informationSee documentsReferences
Walter Prototyp:MC232.3.18A2D-WJ30ED
Rubix:2593858
Manufacturer :7092180
EAN:4042446272920



Documents
Product details : WALTERPROT MC232.3.18A2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092180
Solid carbide shoulder/slot mills MC232 MC232.6.35A2D-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • Parallel shank • inch • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.125in • Z=2
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 6.35 mm |
| Number of teeth | 2 |
| Length of cut | 12.7 mm |
| Total length | 63.5 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 27.5 mm |
Show UNSPSC/ECL@SS
£ 39.49 excl. VAT
/ Each
£ 47.39 incl. VAT
- Usually arrives within 14 working days