References
Dormer:C42812.0
Rubix:1070481
EAN:7320760069998

Product details : DORMER HSCO TICN CUTTER 12.0 C42812.0
HSS-E-PM medium roughing cutter with Weld-on shaft PRIMAX DIN 844K HRA 35° Super-G coated 4-cutter for alloy steel <1620 N/mm². Roestvast staal. Gietijzer. Titaan- en nikkellegeringen <1200 N/mm². Koperlegeringen en aluminium Si >10%.
FRAISE 12.00 2T NORMAL QC C428 HSCO XP PRIMAX SUPER G
Applications
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²), Titaan - Titaan gelegeerd (<270 HB <900 N/mm²), Titaan - Titaan gelegeerd (>270<350 HB >900<1250 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²), Titaan - Titaan gelegeerd (<270 HB <900 N/mm²), Titaan - Titaan gelegeerd (>270<350 HB >900<1250 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | no |
| Cutting material | hss-e / pm |
| Coating | super-g |
| Type | roughmilling cutter |
| Machining material | alloy steel, stainless steel, cast iron, titanium, nickel and copper alloys and aluminium si |
Show UNSPSC/ECL@SS
£ 82.65 excl. VAT
/ Each
£ 99.18 incl. VAT
- Usually arrives within 14 working days
