CUTLINE 893438 D.16 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
CARBIDE END-MILL ALUMINIUM BALL-NOSE
See technical informationReferences
GISS Cutline:893438
Rubix:245A6744
EAN:3660338459139


Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : CUTLINE 893438 D.16 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
Solid carbide endmill - Ball-nose or Aluminium & Non-ferrous materials - 2 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
Ball-nose for copy and shape milling
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Straight shank DIN 6535HA - Centre cut
Ball-nose for copy and shape milling
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Length of cut | 32 mm |
| Total length | 100 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium ball-nose |
| Angle of helix | 35 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
- Usually arrives within 14 working days