SANDVIK 1K223-0400-100-NG H10F DURA SOLID CARBIDE END MILL 8412595

CoroMill® Dura solid carbide end mill for non-ferrous materials

See technical information
References
Sandvik Coromant:8412595
Rubix:254A4909
Manufacturer :8412595
EAN:7323227442624
brand logo
Technical specifications
Diameter4 mm
Type of tailweldon
Tail diameter6 mm
See all Specifications

Product details : SANDVIK 1K223-0400-100-NG H10F DURA SOLID CARBIDE END MILL 8412595


CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.
CoroMill® Dura one-piece solid carbide end mill for general machining

Strengths

3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology

Technical specifications


Attributes
Diameter4 mm
Type of tailweldon
Tail diameter6 mm
Number of teeth3
Length of cut6 mm
Total length54 mm
Centre cutyes, center-cut
Cutting materialcarbide
Typecoromill® dura
Angle of helix30 °
Cutting angle15.9 °
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
  • Usually arrives within 14 working days