CUTLINE 893359 D.20 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON

CARBIDE END-MILL BALL-NOSE 4 FLUTES WELDON

See technical information

References

GISS Cutline:893359
Rubix:245A6736
EAN:3660338458422
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Diameter20 mm
Type of tailcylindrical
Tail diameter20 mm
See all Specifications

Product details : CUTLINE 893359 D.20 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON


Solid carbide endmill - Ball-nose 4 flutes - 30° helix angle
Weldon shank DIN 6535HB - Centre cut - Ball-nose for copy and shape milling
For 5 axis CNC machine tools applications - No slotting operations
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application

Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
For finishing & light roughing operations

Strengths

Optimised cutting edge stability

Applications

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter20 mm
Type of tailcylindrical
Tail diameter20 mm
Number of teeth4
Length of cut40 mm
Total length100 mm
Centre cutyes
Cutting materialcarbide
Coatingcupp - multi materia
Typeball-nose
Angle of helix30 °
Machining materialsteel / stainless steel / cast iron / non-ferrous / hard
£ 114.41 excl. VAT
/ Each
£ 137.29 incl. VAT
  • Usually arrives within 14 working days