SANDVIK 316-10CM210-10045G1730 SOLID CARBIDE HEADS 7611644
Carbide Milling Bit
See technical informationReferences
Sandvik Coromant:316-10CM210-10045G 1730
Rubix:318A1518
Manufacturer :7611644
EAN:7323223928245

Product details : SANDVIK 316-10CM210-10045G1730 SOLID CARBIDE HEADS 7611644
Carbide insert for chamfering end mill
Technical specifications
Attributes
| Diameter | 1.5 mm |
|---|---|
| Type of tail | thread |
| Tail diameter | 9.7 mm |
| Number of teeth | 2 |
| Length of cut | 11.53 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Angle of helix | 10 ° |
| Machining material | steel;stainless steel;cast iron;special alloys |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 84.20 excl. VAT
/ Each
£ 101.04 incl. VAT
- Usually arrives within 14 working days
