References
Sandvik Coromant:2N342-0800-PD P2BM
Rubix:317A3063
Manufacturer :8351804
EAN:7323227193267

Product details : SANDVIK 2N342-0800-PDP2BM SC MILLING CM PLURA 2 8351804
CoroMill® Plura, solid carbide end mill for heavy-duty milling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 8 mm |
| Number of teeth | 5 |
| Length of cut | 18 mm |
| Total length | 63 mm |
| Centre cut | yes, centercutting (center cutting). |
| Cutting material | carbide |
| Coating | pvd tialcrsin |
| Type | coromill® plura solid carbide finger cutter (2n342-0800-pd p2bm) |
| Angle of helix | 38 ° |
| Machining material | steel and cast iron (tmc1iso: p, k) |
| Capacity length | 25 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 158.59 excl. VAT
/ Each
£ 190.31 incl. VAT
- Usually arrives within 14 working days
