SANDVIK 2S342-1270-229CMBM2CM SC MILLING CM PLURA 2 8352976
Carbide end mill
See technical informationReferences
Sandvik Coromant:2S342-1270-229CMB M2CM
Rubix:319A4220
Manufacturer :8352976
EAN:7323227198873

Product details : SANDVIK 2S342-1270-229CMBM2CM SC MILLING CM PLURA 2 8352976
CoroMill® Plura, solid carbide end mill for heavy-duty milling
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12.7 mm |
| Number of teeth | 4 |
| Length of cut | 28.575 mm |
| Total length | 88.9 mm |
| Centre cut | yes (center cutting) |
| Cutting material | carbide |
| Coating | pvd |
| Type | coromill® plura |
| Angle of helix | 38 ° |
| Machining material | stainless steel; wet milling |
| Capacity length | 88.9 mm |
Show UNSPSC/ECL@SS
£ 293.34 excl. VAT
/ Each
£ 352.01 incl. VAT
- Usually arrives within 14 working days
