SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900
Carbide end mill
See technical informationReferences
Sandvik Coromant:2S342-1200-100CMB M2CM
Rubix:319A4207
Manufacturer :8352900
EAN:7323227197289

Product details : SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900
CoroMill® Plura, solid carbide end mill for heavy-duty milling
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialsin |
| Type | coromill® plura |
| Angle of helix | 38 ° |
| Machining material | iso p, m, k, n, s, h |
| Capacity length | 26 mm |
| Cutting angle | 10.5 ° |
Show UNSPSC/ECL@SS
£ 293.34 excl. VAT
/ Each
£ 352.01 incl. VAT
- Usually arrives within 14 working days
