Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
"1.3/8"" x 1.1/4"" 6Flt HSS SCR SHK NS END MILL BS 122/4"
"1.3/8"" x 1.1/4"" 6Flt HSS SCR SHK NS END MILL BS 122/4"
End Mill
References
presto:
401311-381-14
rubix:
2542161
Technical specifications
Type of tail
screw
Number of teeth
6
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : "1.3/8"" x 1.1/4"" 6Flt HSS SCR SHK NS END MILL BS 122/4"
Multi-fluted End-Mill for finishing operations in general purpose steels up to 1000 N/mm2 with good to medium machinability.
Technical specifications
Attributes
Type of tail
screw
Number of teeth
6
Body material
hss
Coating
p0 bright
Type
end mill
Machining material
general purpose steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.83
excl. VAT
/
Each
£
235.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER HSCO CUTTER 15.0 C50015.0
DORMER C2475.0 END MILL 5.00 MM 5984724
DORMER C24722.0 END MILL 22.00 MM 5984325
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 36 867562
DORMER C40010.0 5984954
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 14 867496
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 16 867541
DORMER C2735.0 END MILL 5.00 MM 5984670
DORMER C1106.5 DRILL 6.50 MM 5983962
DORMER HSCO CUTTER C273 LONG 3/8
ROTABROACH RAP140 STANDARD SERIES M2 CUTTERS 14MM
DORMER C29920.0 5984179
DORMER C29914.0 5984388
DORMER C2731/8 5984576
DORMER C49216.0 5984945