Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862652
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862652
Carbide milling bit - short 3 flutes - cylindrical shank - ozma
References
giss cutline:
862652
rubix:
862652
ean:
3660338173165
Technical specifications
Diameter
16
mm
Total length
75
mm
Length of cut
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862652
Carbide milling bit - short 3 flutes - cylindrical shank - ozma
Technical specifications
Attributes
Diameter
16
mm
Total length
75
mm
Length of cut
25
mm
Number of teeth
3
Tail diameter
16
mm
Angle of helix
30
°
Type of tail
Cylindrical
Coating
OZMA
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.66
excl. VAT
/
Each
£
40.39
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE VARICUT 6MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S803HB9.7 DRILL 9.70 MM 5982574
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 16 862580
DORMER P801C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814095
WALTERPROT MC232-04.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022557
DORMER S2624.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706926
SANDVIK 1B231-0318-XA1620 SC MILLING CM PLURA 1 6259441
DORMER S90310.0 DRILL 10.00 MM 5983055
SANDVIK R216.42-05030-AS07G1700 SC MILLING CM PLURA 2 5963312
DORMER S5318.0 6706481
SANDVIK 2S340-1200-300-MA1640 SC MILLING CM PLURA 2 6260172
CUTLINE 893264 16MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
DORMER S76316.0XR1.0 END MILL 16.00 MM X 1.0 MM 6706861