Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1905-228CSC 1745
rubix:
317A9341
manufacturer :
7419244
ean:
7323222412219
Product details
Technical specifications
Product details : SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
533.50
excl. VAT
/
Each
£
640.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863
SANDVIK 2P440-1200-SD1725 SC MILLING CM PLURA 2 7858268
DORMER S9038.0 DRILL 8.00 MM 5983118
DORMER S9445.0 END MILL 5.00 MM 5982915
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 6 862564
CUTLINE UK-OEMSC308 OEMSC308 8MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 1K377-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213675
DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163
SANDVIK 1P230-1400-XA1630 SC MILLING CM PLURA 1 6259633
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
DORMER S803HA4.0 DRILL 4.00 MM 5983405
SANDVIK 1P230-0953-XA1630 SC MILLING CM PLURA 1 7045489
DORMER S5346.0 6706578
SANDVIK 326R08-B3502012-CH 1025 6010081
SANDVIK R216.22-05030BAI05G1610 SC MILLING CM PLURA 2 5743012