Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
References
giss cutline:
855684
rubix:
855684
ean:
3660338110627
Technical specifications
Diameter
8
mm
Total length
88
mm
Length of cut
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
Technical specifications
Attributes
Diameter
8
mm
Total length
88
mm
Length of cut
38
mm
Number of teeth
3
Tail diameter
8
mm
Angle of helix
45
°
Type of tail
weldon
Centre cut
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.20
excl. VAT
/
Each
£
23.04
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
WALTERPROT MC232-03.5A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353977
DORMER S71418.0 DRILL 18.00 MM 6706625
SANDVIK R216.24-08030BAJ08G 1610 PLURA SOLID CARBIDE END MILL 5742916
SANDVIK 1P240-1905-XA 1630 7045754
SANDVIK 1K233-0800-200-NB H10F DURA SOLID CARBIDE END MILL 8386829
SANDVIK 1K223-2000-100-NH H10F DURA SOLID CARBIDE END MILL 8412617
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 2 843474
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.34-20050-BC38P1620 SC MILLING CM PLURA 2 5743438
DORMER S22518.0 END MILL 18.00 MM 6706807
SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 8 862721
DORMER S9028.0 DRILL 8.00 MM 5983046
SANDVIK R216.42-02030-AI20G 1610 5743452
SANDVIK 1K253-0600-NB H10F DURA SOLID CARBIDE END MILL 8389105