CARBON Low S3 CI SRC
EU shoe size | 37 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 37 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Metal free | No |
Type of soles | PU Compact Antislip;Antistatic |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | Yes |
Material | Leather |
Liner material | WingTex Air Tunnel |
Usually arrives within 14 working days