References
Sandvik Coromant:391.38A-1A-T09A
Rubix:1029118
Manufacturer :5759646

Product details : 39138A1AT09A-SVIK FINE BORING CART
Cartridge for micrometric reaming tools
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Length | 17.5 mm |
| Length x Section | 162.75 mm |
Show UNSPSC/ECL@SS
£ 178.83 excl. VAT
/ Each
£ 214.60 incl. VAT
- Usually arrives within 14 working days
