References
Sandvik Coromant:PTTNL 12CA-16
Rubix:1048875
Manufacturer :5737762



Product details : PTTNL12CA16-SVIK 60 DEG T-MAX P
T-Max® P Cartridge for Turning
Technical specifications
Attributes
| Diameter | 75 mm |
|---|---|
| Length | 49 mm |
| Length x Section | 3675 mm |
| Capacity length | 50.5 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
