References
SNR:UCC306
Rubix:205A9420
EAN:3413529542390




Product details : SNR UCC306 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Type | snr ucc306 bearing unit |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 36.49 excl. VAT
/ Each
£ 43.79 incl. VAT
- Usually arrives within 14 working days
