Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 859719 CARTRIDGE MM 6
MECALINE 859719 CARTRIDGE MM 6
Cartridge
References
mecaline:
859719
rubix:
216A1543
ean:
3660338146992
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859719 CARTRIDGE MM 6
Used to connect a gauged pipe to a bored component of the corresponding diameter
Technical specifications
Attributes
Material
Polymer
Metric exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE STAINLESS STEEL UNION TEE 6MM 884276
SMC KQ2H04-00A MALE FITTING I 4 TUBE
SMC KQ2L01-00A MALE FITTING 1/8 TUBE
LEGRIS LF3000 FITTING 3140 06 00
LEGRIS 3104 06 00 6MM EQUAL TEE
LEGRIS LF3000 FITTING 3140 08 00
MECALINE PUSH IN EQUAL TEE-4MM 883879
SMC KQ2L05-00A MALE FITTING 3/16 TUBE
MECALINE 883896 PUSH IN EQUAL Y-4MM
AVENTICS 2121506000 QR1-S STANDARD SERIES CONNECTOR
CAMOZZI 6580 5 STRAIGHT CONNECTOR
SMC KQ2H04-06A MALE FITTING I 4 TUBE I 6 TUBE
CAMOZZI 7580 12 TECHNOPOLYMER FITTING TUBE TO CONNECTOR 12MM
LEGRIS LF3600 BRASS FITTING 3602 10 00
SMC KQ2P-10 PLUG I 10 TUBE