References
Aventics:2121506000
Rubix:274A0768
Manufacturer :2121506000
EAN:3661475850971

Product details : AVENTICS 2121506000 QR1-S STANDARD SERIES CONNECTOR
Union equal right. Serie QR1-S Standard.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
| Length | 35.4 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
- Delivery usually within ( 5 ) days
