References
Camozzi:6580 5
Rubix:80103665
Manufacturer :6580 5

Documents
Product details : CAMOZZI 6580 5 STRAIGHT CONNECTOR
Push in fittings Mod. 6580 Tube to Tube Connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 14mm supplied in multiples of 5.
Technical specifications
Attributes
| Connection 1 | 9.4 |
|---|---|
| Material | brass |
| Length | 31 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 9.4 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 5 mm |
| Metric exterior tube diameter 2 | 5 mm |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- In stock: Next day delivery
