Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 859721 CARTRIDGE MM 10
MECALINE 859721 CARTRIDGE MM 10
Cartridge
References
mecaline:
859721
rubix:
216A1539
ean:
3660338147012
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859721 CARTRIDGE MM 10
Used to connect a gauged pipe to a bored component of the corresponding diameter
Technical specifications
Attributes
Material
Polymer
Metric exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.13
excl. VAT
/
Each
£
1.36
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FESTO 558765 PUSH-IN CONNECTOR
SMC KQ2P-09 PLUG 5/16 TUBE PACK OF 10
LEGRIS LF3000 FITTING 3102-12-00
MECALINE 853362 UNION ELBOW MM 6 MINI
SMC KQ2T07-00A MALE FITTING I 1/4 TUBE
SMC KQ2E04-00A1 ONE-TOUCH FITTING
MECALINE UNION ELBOW 10 853173
SMC KQ2R02-04A FITTING I 2 TUBE I 4 TUBE
LEGRIS LF3600 BRASS FITTING 3616 06 00
MECALINE PUSH IN UNION 6MM-4MM 883903
MECALINE 840784 STRAIGHT UNION NSF 6
MECALINE UNION Y 12 853190
LEGRIS LF3600 BRASS FITTING 3616-10-00
MECALINE 884277 STAINLESS STEEL UNION TEE 10MM
MECALINE 858819 UNION ELBOW MM 16