References
Festo:NPQM-D-Q4-S6-P10
Rubix:391A4590
Manufacturer :558765
EAN:4052568055042

Technical specifications
| Connection 1 | plug-in sleeve ø 6 mm (port 1) |
|---|---|
| Material | brass, nickel-plated (seal: nbr) |
Documents
Product details : FESTO 558765 PUSH-IN CONNECTOR
Push-in connector NPQM-D-Q4-S6-P10 Size=Standard, Nominal size=3 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
push-in connector NPQM-D-Q4-S6-P10 Size=Standard, Nominal size=3 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 7,25 g |
|---|---|
| Connection 1 | plug-in sleeve ø 6 mm (port 1) |
| Material | brass, nickel-plated (seal: nbr) |
| Length | 33.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | for 4 mm o.d. pneumatic tube (port 2) |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | 7:-:- |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Delivery usually within ( 2 ) days