MECALINE 884277 STAINLESS STEEL UNION TEE 10MM

STAINLESS STEEL UNION TEE PUSH-IN FITTING

See technical informationSee documents

References

Mecaline:884277
Rubix:229A7807
EAN:3660338377082
brand logo

Technical specifications

Connection 18
Materialvol en acier inoxydable
See all Specifications

Documents

Product details : MECALINE 884277 STAINLESS STEEL UNION TEE 10MM


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 18
Materialvol en acier inoxydable
Length42 mm
Min. temperature-15 °C
Coloursilver
Connection 28
Max. temperature200 °C
Service pressure20 bar
Type of fluidcompressed air; food fluids
Metric exterior tube diameter8 mm
Metric exterior tube diameter 28 mm
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
  • In stock: Next day delivery