RUST-OLEUM 7382.0.75 COMBICOLOUR 7382 STEEL GREY AEROSOL 750ML
Combicolor® Original
See technical informationSee documentsReferences
Rust-Oleum:7382.0.75
Rubix:1255422
EAN:8715743012464

Documents
Product details : RUST-OLEUM 7382.0.75 COMBICOLOUR 7382 STEEL GREY AEROSOL 750ML
RUST-OLEUM® CombiColor Metal 7300 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
Strengths
Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.
Applications
For application onto rust, bare metal.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x102x120 mm |
|---|---|
| Logistic Weight | 920 g |
| Volume | 750 ml |
| Colour | grey |
| Max. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ Each
£ 31.10 incl. VAT
- Usually arrives within 14 working days
