CDU Free Mount Cylinder
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 100 mm |
Logistic Weight | 200 g |
---|---|
Type | Free Mount Cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 100 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 27 ) days