PROCELL PC1400 C BATTERY PK10

Procell Alkaline C

See technical information

References

Procell:PC1400
Rubix:214A8718
brand logo

Technical specifications

Voltage1.5 V
Number of elements10

Product details : PROCELL PC1400 C BATTERY PK10


Procell Alkaline C industrial batteries are ideal for powering professional devices, such as security keypad, automatic faucet.

Strengths

- Reliable long-lasting power
- Manufactured using superior cell design (vs. prior Industrial Alkaline C batteries) to ensure high-quality cell construction. Each battery comes with a ‘quality warranty’. Design, safety, manufacturing, and qualification follow Procell’s stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
- Economically packaged in bulk and individually date-coded for effective inventory management.
- Used by manufacturers around the world: Procell alkaline batteries have been designed in collaboration with manufacturers to work best in professional devices

Applications

Recommended for general purpose professional devices

Technical specifications


Attributes
Voltage1.5 V
Number of elements10
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
  • In stock: Next day delivery