References
SMC:CG1BA50-100Z
Rubix:106A7530

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | without magnetic detection |
Product details : SMC CG1BA50-100Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x250x58 mm |
|---|---|
| Logistic Weight | 1079 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 120.24 excl. VAT
/ Each
£ 144.29 incl. VAT
- Delivery usually within ( 4 ) days