References
SMC:CDG1BA40-450
Rubix:112A9463

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 450 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA40-450 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 1736 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 450 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 124.00 excl. VAT
/ Each
£ 148.80 incl. VAT
- Delivery usually within ( 6 ) days