References
SMC:CG-D020
Rubix:118A3756
Manufacturer :CG-D020
EAN:3618035780797

Documents
Product details : SMC CG-D020 CLEVIS
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | tenon |
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
- Delivery usually within ( 4 ) days