References
SMC:CDG1BA32TF-75Z
Rubix:392A7923

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA32TF-75Z AIR CYLINDER 32 STR 75
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 404 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 63.93 excl. VAT
/ Each
£ 76.72 incl. VAT
- Usually arrives within 14 working days