CG1-Z Air Cylinder
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 72x350x72 mm |
---|---|
Logistic Weight | 2199 g |
Cylinder diameter | 63 mm |
Cylinder stroke | 200 mm |
Type | Air Cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days