References
SMC:CXSM25TF-25A
Rubix:2607242
Manufacturer :CXSM25TF-25A

Product details : SMC CXSM25TF-25A DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with air cushion
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 25mm
Thread: TF (G[PF])
Stroke: 25mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 25mm
Thread: TF (G[PF])
Stroke: 25mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Type | cxs |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 306.43 excl. VAT
/ Each
£ 367.72 incl. VAT
- Delivery usually within ( 27 ) days